Motion
832
DOWSIL 832 Multi-Surface Adhesive Sealant - 300 mL - Off-White - 12x1
Mi Item #00770723
MFR #832
Price$32.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DOWSIL 832 Multi-Surface Adhesive Sealant - 300 mL - Off-White - 12x1
Mi Item #00770723
MFR #832

Mfr description
832 MS SLNT OFF WHITE,CRT,300ML
  • Superior unprimed adhesion to glass, metal, masonry, concrete, most rubber, and plastics, including ABS, PVC, and polycarbonate
  • Low odor
  • Neutral (alcohol) cure
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$32.98/each

Specifications

Dimensions

  • Package Size
    300 ml
  • Weight
    0.63 lbs

Details

  • Application
    Bonding, Sealing
  • Chemical Base
    Silicone
  • Color
    White
  • Cure Time
    7 days
  • Manufacturer Catalog Number
    2468506
  • Operating Temperature Range
    -67 to +300 °F
  • Package Type
    Cartridge
  • Product Form
    Paste
  • Product Line
    Dow Corning
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)