Motion
635
Retaining Compound - Green, 50 ml, Bottle
Mi Item #00770915
MFR #635
Price$78.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Retaining Compound - Green, 50 ml, Bottle
Mi Item #00770915
MFR #635

Mfr description
135516 63531 50ML RC 35
  • A high viscosity, high strength retaining compound with slow cure speed to permit readjustment of parts during assembly
In StockIn stock
Shipping
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$78.23/each

Specifications

Dimensions

  • Container Size
    1.69 oz
  • Gap Fill
    0.01 in
  • Package Size
    50 ml
  • Shear Strength
    2900 psi

Details

  • Application
    For Slip Fitting
  • Base Material
    Dimethacrylate ester
  • Color
    Green
  • Container Capacity
    50 mL
  • Container Type
    Bottle
  • Cure Time
    24 hr
  • Fixture Time
    6 min
  • Full Cure
    24 hr.
  • Max Operating Temperature
    -65 °F to 400 °F
  • Operating Temperature Range
    -65 to +300 °F
  • Package Type
    Bottle
  • Primer
    Activator 7471(TM) or 7649(TM)
  • Product Form
    Liquid
  • Series
    Retaining Compounds
  • Standards Met
    MIL SpecMil-R-46082B
  • Type
    General Purpose
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)