Motion
6703-B
Hose Assembly - For Use With Grease Gun Hydraulic Fittings
Mi Item #00770920
MFR #6703-B
Price$87.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hose Assembly - For Use With Grease Gun Hydraulic Fittings
Mi Item #00770920
MFR #6703-B

Mfr description
6703-B HOSE WITH COUPLER 18"
  • Economical and durable hose
  • 12,000 psi burst pressure
  • 1/8" NPTF(m) ends
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$87.49/each

Specifications

Dimensions

  • Overall Length
    18 in
  • Weight
    0.30 lbs

Details

  • Features & Benefits
    • Economical and durable hose • 12,000 psi burst pressure • 1/8" NPTF(m) ends
  • For Use With
    Grease Gun Hydraulic Fittings
  • Manufacturer Upc Number
    098468105948
  • Product Type
    Lubrication Equipment Accessories
  • Type
    Hose Assembly
  • UPC_NO
    098468105948
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)