Motion
640
Retaining Compound - Green, 50 ml, Bottle
MI ITEM #00770982
MFR #640
Price$73.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Retaining Compound - Green, 50 ml, Bottle
MI ITEM #00770982
MFR #640

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$73.53/each

Specifications

Dimensions

  • Container Size
    1.69 oz
  • Gap Fill
    0.007 in
  • Package Size
    50 ml
  • Shear Strength
    3000 psi

Details

  • Application
    High Temperature, Non-threaded Cylindrical Applications
  • Color
    Green
  • Cure Time
    24 hr
  • Full Cure
    24 hr.
  • Max Operating Temperature
    -65 °F to 400 °F
  • Operating Temperature Range
    -65 to +400 °F
  • Package Type
    Bottle
  • Primer
    7088, 7649 or 7471
  • Product Form
    Liquid
  • Series
    Retaining Compounds
  • Standards Met
    Tested to Mil-R-46082B.
  • Type
    Medium Strength

Overview

Mfr description
135520 64031 50CC RC 640
  • High temperature anaerobic adhesive secures slip and press fit assemblies
  • Adds up to 3,000 psi holding power
  • Restores fit to worn or out-of-tolerance assemblies
  • Prevents surface corrosion
  • Works to 400°F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought