Motion
6704-B
Grease Gun Hose, Includes Coupler Assembly, Hose Length: 18", Thread Size: 1/8", Thread Type: NPTF
Mi Item #00771044
MFR #6704-B
Price$356.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Grease Gun Hose, Includes Coupler Assembly, Hose Length: 18", Thread Size: 1/8", Thread Type: NPTF
Mi Item #00771044
MFR #6704-B

Mfr description
6704-B HOSE WITH COUPLER 18"
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$356.79/each

Specifications

Dimensions

  • Hose Length
    18 in
  • Operating Pressure
    4800 psi
  • Thread Size
    1/8 in
  • Weight
    0.90 lbs

Details

  • Coupler Comp
    Button Head Grease Fitting
  • Coupler Number Included
    304300-A
  • Grease Gun Comp
    Hand Operated Grease Guns
  • Includes
    Swivel
  • Includes Coupler Assembly
    Includes Coupler Assembly
  • Maximum Operating Pressure
    4800 psi
  • Product Type
    Grease Gun Hoses & Whip Hoses
  • Thread Type
    NPTF
  • Type
    Grease Gun Hose
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)