Motion
S00302
General Purpose Mold Release Fluid - 12 oz, Aerosol Can, Transparent
MI ITEM #00771288
MFR #S00302
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Mold Release Fluid - 12 oz, Aerosol Can, Transparent
MI ITEM #00771288
MFR #S00302

Mfr description
SC0302000 GENERAL PURPOSE MOLD SPRAY
  • A multi-purpose, odorless mold release containing a light duty 2% silicone, ideal for hot or cold molds
  • Recommended for use on acrylics, cellulosics, ABS resins, polystyrenes, polyesters, wax and rubber
  • Meets FDA Regulation 21 CFR 178.3570 as a release agent in the manufacture of food containing materials
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Container Size
    12 oz

Details

  • Certification
    FDA, NSF H2
  • Color
    Transparent
  • Composition
    Difluoroethane, Dimethyl Ether, Heptane
  • Container Type
    Aerosol Can
  • Features & Benefits
    • A multi-purpose, odorless mold release containing a light duty 2% silicone, ideal for hot or cold molds • Recommended for use on acrylics, cellulosics, ABS resins, polystyrenes, polyesters, wax and rubber • Meets FDA Regulation 21 CFR 178.3570 as a release agent in the manufacture of food containing materials
  • Food Grade
    Not Food Grade
  • Manufacturer Upc Number
    075577903023
  • Temperature Range
    Maximum of +550 °F
  • Type
    General Purpose Mold Release

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)