Motion
569
Pipe Thread Sealant - 50 ml, Bottle, Brown Color
Mi Item #00771339
MFR #569
Price$62.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pipe Thread Sealant - 50 ml, Bottle, Brown Color
Mi Item #00771339
MFR #569

Mfr description
135492 56931 50ML HYDRAULIC SEALANT
  • High strength, low viscosity sealant designed for the locking and sealing of plastic and metal pipes and fittings
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$62.83/each

Specifications

Dimensions

  • Package Size
    50 ml
  • Specific Gravity
    1.05 @25 °F
  • Weight
    0.17 lbs

Details

  • Aerobic Or Anaerobic
    Anaerobic
  • Application
    Locks and Seals Hydraulic and Pneumatic Fittings
  • Application Temperature Range
    72 °F
  • Chemical Base
    Methacrylate Ester
  • Chemical Type
    Methacrylate Ester
  • Color
    Brown
  • Cure Time
    24 hr
  • Flash Point
    199.94 °F
  • Gas Pressure Range
    10,000 psi
  • Operating Temperature Range
    -65 to +300 °F
  • Package Type
    Bottle
  • Product Form
    Liquid
  • Series
    569
  • Standards Met
    CFIA
  • Strength
    High
  • UPC_NO
    079340569317
  • Viscosity
    400 cP
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)