Motion
00305
Premier Rust Inhibitor - Petroleum Distillates Composition, Liquid Form, 5 gal, Brown Color
Mi Item #00771340
MFR #00305
Price$683.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Premier Rust Inhibitor - Petroleum Distillates Composition, Liquid Form, 5 gal, Brown Color
Mi Item #00771340
MFR #00305

Mfr description
00305 (C00305) LPS3 HEAVY-DUTY RUST
  • Forms a transparent, soft, waxy film for protection and lubrication
  • Inhibits rust and corrosion, protects steel parts indoors for up to two years
  • Penetrates to displace moisture
In StockIn stock
Shipping
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$683.82/each

Specifications

Dimensions

  • Container Size
    5 gal (US)
  • Net Weight
    640 oz.
  • Specific Gravity
    0.82
  • VOC Content
    0.76
  • Weight
    39.00 lbs

Details

  • Chemical Compound
    Mineral Spirits
  • Color
    Brown
  • Composition
    Petroleum Distillates
  • Container Type
    Tub
  • Flash Point
    104.5 °F
  • Form
    Liquid
  • Indoor Life Expectancy
    Medium
  • Industry Standards Met
    ACGIH, OSHA
  • Manufacturer Upc Number
    078827003054
  • NSF Rating
    H2 Food Grade
  • Outdoor Life Expectancy
    Medium
  • Removability
    Moderate
  • Standards Met
    MIL-C-16173D-Grade 2, MIL-C-0083933A, AIMS 09-08-000 Type I Grade 2
  • UPC_NO
    078827003054
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)