Motion
00316
Premier Rust Inhibitor - Petroleum Distillates Composition, Liquid Form, 11 oz, Brown Color
Mi Item #00771514
MFR #00316
Price$37.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Premier Rust Inhibitor - Petroleum Distillates Composition, Liquid Form, 11 oz, Brown Color
Mi Item #00771514
MFR #00316

Mfr description
00316 LPS3 HEAVY-DUTY RUST
  • Safe on plastic, rubber, fabric, paint and all metals
  • Self-healing, soft, waxy film
  • Provides non sling lubrication
In StockIn stock
Shipping
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$37.07/each

Specifications

Dimensions

  • Container Size
    11 oz
  • Net Weight
    11 oz.
  • Specific Gravity
    0.82
  • VOC Content
    0.63
  • Weight
    11.40 lbs

Details

  • Chemical Compound
    Mineral Spirits
  • Color
    Brown
  • Composition
    Petroleum Distillates
  • Container Type
    Aerosol Can
  • Flash Point
    64.4 °F
  • Form
    Liquid
  • Indoor Life Expectancy
    Medium
  • Industry Standards Met
    ACGIH, OSHA
  • Manufacturer Upc Number
    078827003160
  • NSF Rating
    H2 Food Grade
  • Outdoor Life Expectancy
    Medium
  • Removability
    Moderate
  • Standards Met
    MIL-C-16173D-Grade 2, MIL-C-0083933A, AIMS 09-08-000 Type I Grade 2
  • UPC_NO
    078827003160
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)