Motion
F221SPH4-B5

BOSTON GEAR
F221SPH4-B5

F221 Parallel Shaft Helical Reducer, 4:1 Ratio, Horiz. Base
MI ITEM #00771693
MFR #F221SPH4-B5
Price$4,484.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
F221SPH4-B5

F221 Parallel Shaft Helical Reducer, 4:1 Ratio, Horiz. Base
MI ITEM #00771693
MFR #F221SPH4-B5

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$4,484.15/each

Specifications

Dimensions

  • Center Distance
    2.12 in
  • Housing Dimensions
    6 x 8-3/4 x 6.84 in
  • Housing Height
    6.84 in
  • Housing Length
    6 in
  • Housing Width
    8-3/4 in
  • Input Size
    5/8 in
  • Manufacturer Reducer Size
    221
  • Maximum Output RPM
    431.000 @ 1750 rpm input
  • Maximum Output Torque
    343 in-lbs @ 100 rpm
  • NEMA / IEC Frame Size
    56C
  • Output Size
    1.0000 in
  • Ratio
    4:1
  • Weight
    26.00 lbs

Details

  • Input Type
    C-Face Quill
  • Manufacturer Catalog
  • Max Input Horsepower
    2.020 hp @ 1750 rpm
  • Mounting Type
    Horizontal Base
  • Output Direction
    Right
  • Output Type
    Solid Shaft
  • Overhung Load Capacity
    465 lb
  • Reduction
    Single
  • Standards Met
    AGMA
  • UPC_NO
    781711581858

Overview

Mfr description
F221SPH4-B5 SPEED REDUCER 58185

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought