Motion
7216-B
Oil Pump - Air Operated Pump, Oil, 7 gpm Flow Rate, 2:1 Ratio
Mi Item #00771793
MFR #7216-B
Price$11,439.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Oil Pump - Air Operated Pump, Oil, 7 gpm Flow Rate, 2:1 Ratio
Mi Item #00771793
MFR #7216-B

Mfr description
7216-B PUMP ASSEMBLY
  • Alemite Class 1 and 2 Pumps are designed to handle light-to-medium fluids such as inks, flavoring and oils
  • Double-ball down tube ensures positive priming for reliable operation
  • Recommended for dispensing applications
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$11,439.71/each

Specifications

Dimensions

  • Air Inlet Thread Connection
    1/4 in
  • Compatible Container Size
    55 gal (US)
  • Outlet Thread Connection
    3/8 NPTF (Female) in
  • Weight
    20.00 lbs

Details

  • Compatible Fluids
    Corrosive Liquids
  • Features & Benefits
    • Alemite Class 1 and 2 Pumps are designed to handle light-to-medium fluids such as inks, flavoring and oils • Double-ball down tube ensures positive priming for reliable operation • Recommended for dispensing applications
  • Flow Rate
    7 gpm
  • Lubrication Type
    Oil
  • Pump Material
    Steel
  • Pump Ratio
    2:1
  • Pump Type
    Air Operated Pump
  • Type
    Oil
  • UPC_NO
    098468106167
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)