Motion
GRADE H
Threadlocker - Low, Brown, Anaerobic, 50 ml, Bottle
MI ITEM #00771931
MFR #GRADE H
List Price$116.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Threadlocker - Low, Brown, Anaerobic, 50 ml, Bottle
MI ITEM #00771931
MFR #GRADE H

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$116.83/each for your price

Overview

Mfr description
195894 07831 50ML SEALANT GRADE H

Specifications

  • Aerobic Or Anaerobic
    Anaerobic
  • Material Comp
    Metal
  • Threadlocking Strength
    Low
  • Application
    Threadlocking
  • Color
    Brown
  • Cure Time
    24 hr
  • Breakaway Torque Strength
    35 in
  • Prevailing Torque Strength
    9 to 24 in
  • Package Type
    Bottle
  • Package Size
    50 ml
  • Product Form
    Liquid
  • UPC_NO
    079340078314

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought