Motion
317875-10
1/4" Hose - For Use With Grease Hose Reel
MI ITEM #00771948
MFR #317875-10
Your Price$236.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/4" Hose - For Use With Grease Hose Reel
MI ITEM #00771948
MFR #317875-10

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$236.39/each(List $326.21)

Overview

Mfr description
317875-10 HOSE HP 1/4"ID, 1/2"-27N S

Specifications

  • Type
    1/4" Hose
  • For Use With
    Grease Hose Reel
  • Manufacturer Upc Number
    098468123294
  • UPC_NO
    098468123294
  • Includes
    1/2"-27 NS Taper (f) x 1/2"-27 NS Taper (f) Coupling
  • Weight
    2.60 lbs
  • Overall Length
    10 ft
  • Product Type
    Lubrication Equipment Accessories

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought