Motion
GRADE EV
Threadlocker - Low, Purple, Anaerobic, 5.5 oz, Cartridge
Mi Item #00771993
MFR #GRADE EV
Price$107.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Threadlocker - Low, Purple, Anaerobic, 5.5 oz, Cartridge
Mi Item #00771993
MFR #GRADE EV

Mfr description
195895 07931 079 THRDLK SCREW LOCK 50ML
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$107.58/each

Specifications

Dimensions

  • Package Size
    5.5 oz

Details

  • Aerobic Or Anaerobic
    Anaerobic
  • Application
    Threadlocking
  • Breakaway Torque Strength
    3 N-m
  • Color
    Purple
  • Cure Time
    72 hr
  • Fixture Time
    10 min.
  • Package Type
    Cartridge
  • Prevailing Torque Strength
    2.3 to 57 N-m
  • Product Form
    Liquid
  • Product Types
    Polyseamseal All Purpose
  • Removable With
    Hand Tools
  • Threadlocker Classification
    Threadlocker
  • Threadlocker Color
    Purple
  • Threadlocker Container
    Bottle
  • Threadlocker Disassembly
    Removable
  • Threadlocking Strength
    Low
  • UPC_NO
    079340079311
  • Viscosity
    1200 to 5000 cP
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)