Motion
317875-25
1/4" Hose - For Use With Grease Hose Reel
Mi Item #00771999
MFR #317875-25
Price$402.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/4" Hose - For Use With Grease Hose Reel
Mi Item #00771999
MFR #317875-25

Mfr description
317875-25 HOSE HP 1/4"ID, 1/2"-27N S
  • High-pressure grease hose with 8,000 and 20,000 psi burst
  • 1/2"-27 Female NS Taper x 1/2"-27 Female NS Taper Fitting
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$402.45/each

Specifications

Dimensions

  • Overall Length
    25 ft
  • Weight
    6.50 lbs

Details

  • Features & Benefits
    • High-pressure grease hose with 8,000 and 20,000 psi burst • 1/2"-27 Female NS Taper x 1/2"-27 Female NS Taper Fitting
  • For Use With
    Grease Hose Reel
  • Includes
    1/2"-27 NS Taper (f) x 1/2"-27 NS Taper (f) Coupling
  • Manufacturer Upc Number
    098468123331
  • Product Type
    Lubrication Equipment Accessories
  • Type
    1/4" Hose
  • UPC_NO
    098468123331
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)