Motion
GRADE E
Threadlocker - Low, Purple, Anaerobic, 50 ml, Bottle
Mi Item #00772052
MFR #GRADE E
Price$139.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Threadlocker - Low, Purple, Anaerobic, 50 ml, Bottle
Mi Item #00772052
MFR #GRADE E

Mfr description
195896 08031 080 THRDLCK GRADE E
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$139.51/each

Specifications

Dimensions

  • Package Size
    50 ml

Details

  • Additional Details
    Movement Capability: ±25%
  • Aerobic Or Anaerobic
    Anaerobic
  • Application
    Threadlocking
  • Base Material
    Polyurethane
  • Breakaway Torque Strength
    50 in
  • Color
    Purple
  • Cure Time
    24 hr
  • Material Comp
    Metal
  • Package Type
    Bottle
  • Prevailing Torque Strength
    20 to 50 in
  • Product Form
    Liquid
  • Product Types
    Extreme Glue
  • Threadlocker Color
    White
  • Threadlocker Container
    Cartridge
  • Threadlocking Strength
    Low
  • UPC_NO
    079340080317
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)