Motion
00355
Corrosion or Rust Inhibitor - 55 gal, Drum
MI ITEM #00772053
MFR #00355
Price$5,453.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Corrosion or Rust Inhibitor - 55 gal, Drum
MI ITEM #00772053
MFR #00355

Mfr description
00355 (C00355) LPS3 HEAVY-DUTY RUST
  • Forms a transparent, soft, waxy film for protection and lubrication
  • Inhibits rust and corrosion, protects steel parts indoors for up to two years
  • Penetrates to displace moisture
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$5,453.14/each

Specifications

Dimensions

  • Container Size
    55 gal (US)
  • Net Weight
    7040 oz.
  • Specific Gravity
    0.82
  • VOC Content
    0.76
  • Weight
    408.00 lbs

Details

  • Chemical Compound
    Mineral Spirits
  • Color
    Brown
  • Composition
    Petroleum Distillates
  • Container Type
    Drum
  • Flash Point
    104.5 °F
  • Form
    Liquid
  • Indoor Life Expectancy
    Medium
  • Industry Standards Met
    ACGIH, OSHA
  • Manufacturer Upc Number
    078827003559
  • NSF Rating
    H2 Food Grade
  • Outdoor Life Expectancy
    Medium
  • Removability
    Moderate
  • Standards Met
    MIL-C-16173D-Grade 2, MIL-C-0083933A, AIMS 09-08-000 Type I Grade 2
  • UPC_NO
    078827003559

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)