Motion
GRADE CV
Threadlocker - Medium, Blue, Anaerobic, 50 ml, Bottle
Mi Item #00772221
MFR #GRADE CV
Price$109.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Threadlocker - Medium, Blue, Anaerobic, 50 ml, Bottle
Mi Item #00772221
MFR #GRADE CV

Mfr description
195897 08331 083 THRDLCK CV 50 ML BO
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$109.64/each

Specifications

Dimensions

  • Package Size
    50 ml

Details

  • Additional Details
    VOC: Low VOC
  • Aerobic Or Anaerobic
    Anaerobic
  • Application
    Threadlocking
  • Base Material
    Polyurethane
  • Breakaway Torque Strength
    70 in
  • Color
    Blue
  • Cure Time
    24 hr
  • Material Comp
    Metal
  • Package Type
    Bottle
  • Prevailing Torque Strength
    40 to 100 in
  • Product Form
    Liquid
  • Product Types
    Extreme Glue
  • Threadlocker Color
    Black
  • Threadlocker Container
    Cartridge
  • Threadlocking Strength
    Medium
  • UPC_NO
    079340083318
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)