Motion
GRADE B
Threadlocker - Medium, Yellow, Anaerobic, 50 ml, Bottle
MI ITEM #00772327
MFR #GRADE B
Price$100.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Threadlocker - Medium, Yellow, Anaerobic, 50 ml, Bottle
MI ITEM #00772327
MFR #GRADE B

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$100.99/each

Specifications

Dimensions

  • Package Size
    50 ml

Details

  • Aerobic Or Anaerobic
    Anaerobic
  • Application
    Bearings, Bushings
  • Breakaway Torque Strength
    115 in
  • Color
    Yellow
  • Cure Time
    24 hr
  • Material Comp
    Metal
  • Package Type
    Bottle
  • Prevailing Torque Strength
    70 to 175 in
  • Product Form
    Liquid
  • Threadlocking Strength
    Medium
  • UPC_NO
    079340085312

Overview

Mfr description
199013 08531 50ML BEARING/MT/B/ADH

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought