Motion
317850-3
Grease Gun Hose, Hose Length: 36", Hose Material: Elastomeric, Thread Size: 1/8", Thread Type: NPTF
Mi Item #00772359
MFR #317850-3
Price$101.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Grease Gun Hose, Hose Length: 36", Hose Material: Elastomeric, Thread Size: 1/8", Thread Type: NPTF
Mi Item #00772359
MFR #317850-3

Mfr description
317850-3 36" HOSE
  • Economical and durable hose
  • 4,800 PSI working pressure
  • 1/8" NPTF (M) hose end
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$101.59/each

Specifications

Dimensions

  • Hose Length
    36.0000 in
  • Operating Pressure
    4800 psi
  • Thread Size
    0.1250 in
  • Weight
    0.50 lbs

Details

  • Burst Pressure
    12000 psi
  • Grease Gun Comp
    Hand Operated Grease Guns
  • Hose Material
    Elastomeric
  • Includes Coupler Assembly
    Does Not Include Coupler Assembly
  • Product Type
    Grease Gun Hoses & Whip Hoses
  • Thread Type
    NPTF
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)