Motion
GRADE AV
Threadlocker - High, Red, Anaerobic, 50 ml, Bottle
Mi Item #00772440
MFR #GRADE AV
Price$124.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Threadlocker - High, Red, Anaerobic, 50 ml, Bottle
Mi Item #00772440
MFR #GRADE AV

Mfr description
195898 08731 087 THRDLCK GRADE AV 50ML
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$124.87/each

Specifications

Dimensions

  • Package Size
    50 ml

Details

  • Aerobic Or Anaerobic
    Anaerobic
  • Application
    Threadlocking
  • Base Material
    Polyurethane
  • Breakaway Torque Strength
    60 in
  • Color
    Red
  • Cure Time
    24 hr
  • Material Comp
    Metal
  • Package Type
    Bottle
  • Prevailing Torque Strength
    100 to 250 in
  • Product Form
    Liquid
  • Product Types
    Roof and Flashing
  • Threadlocker Color
    Black
  • Threadlocker Container
    Can
  • Threadlocking Strength
    High
  • UPC_NO
    079340087316
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)