Motion
222MS
Threadlocker - Low, Purple, Anaerobic, 50 ml, Bottle
MI ITEM #00772687
MFR #222MS
Price$60.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Threadlocker - Low, Purple, Anaerobic, 50 ml, Bottle
MI ITEM #00772687
MFR #222MS

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$60.03/each

Specifications

Dimensions

  • Package Size
    50 ml

Details

  • Aerobic Or Anaerobic
    Anaerobic
  • Application
    Adjustment Screws, Collars, Controllers, Countersunk-Head Screws, Pulleys, Set Screws, Tool Holders
  • Breakaway Torque Strength
    80 in
  • Color
    Purple
  • Cure Time
    24 hr
  • Fixture Time
    10 min.
  • Material Comp
    Metal
  • Package Type
    Bottle
  • Prevailing Torque Strength
    10 to 50 in
  • Product Form
    Liquid
  • Removable With
    Hand Tools
  • Threadlocker Classification
    Threadlocker
  • Threadlocker Color
    Purple
  • Threadlocker Container
    Bottle
  • Threadlocker Disassembly
    Removable
  • Threadlocking Strength
    Low
  • UPC_NO
    079340222311
  • Viscosity
    1200 to 5000 cP

Overview

Mfr description
135334 22231 SMALL SCREW THRDLCK 222MS
  • Ideal for fastener diameters of 1/4 in (6 mm) and smaller
  • Controlled lubricity allows for accurate clamp loads
  • Parts can be separated using hand tools

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought