Motion
242
Threadlocker - Medium, Blue, 50 ml, Bottle
MI ITEM #00772756
MFR #242
Price$64.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Threadlocker - Medium, Blue, 50 ml, Bottle
MI ITEM #00772756
MFR #242

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$64.85/each

Specifications

Dimensions

  • Package Size
    50 ml

Details

  • Aerobic Or Anaerobic
    Anaerobic
  • Application
    Furniture, Small Engines, Swing Sets
  • Breakaway Torque Strength
    168 in
  • Color
    Blue
  • Cure Time
    24 hr
  • Fixture Time
    5 min.
  • Material Comp
    Metal
  • Operating Temperature Range
    -65 to +300 °F
  • Package Type
    Bottle
  • Prevailing Torque Strength
    25 to 60 in
  • Product Form
    Liquid
  • Removable With
    Hand Tools
  • Threadlocker Classification
    Threadlocker
  • Threadlocker Color
    Blue
  • Threadlocker Container
    Bottle
  • Threadlocker Disassembly
    Removable
  • Threadlocking Strength
    Medium
  • UPC_NO
    079340242319
  • Viscosity
    1200 to 5000 cP

Overview

Mfr description
135355 24231 242 REMOVABLE TL 50ML
  • General-purpose, removable threadlocker for fasteners between 1/4 in and 3/4 in (6 mm to 20 mm) diameters
  • Locks and seals threaded fasteners
  • Parts can be separated using standard hand tools
  • Mil Spec: Mil-S-46163A Type II Grade N
  • ASTM-D5363: Group 3 Class 2 Grade 1, NSF P1, CFIA

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought