Motion
549
Gasket Sealant - Orange Color, 250 ml, Tube
Mi Item #00773060
MFR #549
Price$235.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Gasket Sealant - Orange Color, 250 ml, Tube
Mi Item #00773060
MFR #549

Mfr description
1661866 (54941) 549 INS SEAL PLASTIC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$235.05/each

Specifications

Dimensions

  • Package Size
    250 ml

Details

  • Application
    Gaskets, Sealing
  • Chemical Base
    Methacrylate
  • Color
    Orange
  • Operating Temperature Range
    -65 to +300 °F
  • Package Type
    Tube
  • UPC_NO
    079340002630
  • Viscosity
    22500 cP
  • Viscosity Class
    Medium Viscosity
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)