Motion
6320-3
Mi Item #00773094
MFR #6320-3
Price$462.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mi Item #00773094
MFR #6320-3

Mfr description
6320-3 HP CONTROLVALVE PRESET
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$462.77/each

Specifications

Dimensions

  • Intake Thread Connection
    1/4 NPTF (Female) in
  • Weight
    2.70 lbs

Details

  • Application
    Grease
  • Batteries
    (2) 1.5 V Size N Batteries
  • Extension Type
    Rigid
  • Maximum Operating Pressure
    7500 psi
  • Meter Graduation
    Gram, Ounce
  • Meter Totalization
    Kilogram, Pound
  • Meter Type
    Electronic
  • Product Type
    Lubrication Metered Control Valves
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)