Specifications
Dimensions
- Port 1 Size/Type1/8 NPTF
- Port 2 Size/Type1/8 NPTF
Details
- Flow Coefficient Cv Flow Factor Kv0.11 Cv
- Number Of PilotsSingle Pilot
- Operating MediumAir
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)