Motion
01EBC4P400EXAT

COOPER BEARINGS (SKF)
01EBC4P400EXAT

Pillow Block Roller Bearing - 4 in Bore Dia., Cast Iron Material, Medium Duty, Expansion Bearing (Floating)
MI ITEM #00773183
MFR #01EBC4P400EXAT
Price$6,656.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

COOPER BEARINGS (SKF)
01EBC4P400EXAT

Pillow Block Roller Bearing - 4 in Bore Dia., Cast Iron Material, Medium Duty, Expansion Bearing (Floating)
MI ITEM #00773183
MFR #01EBC4P400EXAT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$6,656.98/each

Specifications

Dimensions

  • Base To Bore Centerline
    4.9375 in
  • Base Width
    3-1/2 in
  • Bolt Center To Center Length
    14 to 15 in
  • Bore Diameter  
    4 in
  • Overall Height  
    10.7500 in
  • Overall Length  
    16.7500 in
  • Overall Width
    5.2500 in
  • Weight
    62.46 lbs

Details

  • Bore Type
    Straight
  • Duty Type
    Medium Duty
  • Expansion Type
    Expansion Bearing (Floating)
  • Finish Coating
    Uncoated
  • Housing Construction
    Split
  • Housing Material
    Cast Iron
  • Locking Device
    Clamp Collar
  • Locking Type
    Clamp Collar
  • Lubrication Type
    Grease
  • Max Rpm
    2340 rpm
  • Mounting Type
    4-Bolt Base
  • Number Of Mounting Holes
    4
  • Operating Temperature Range
    -4 to +212 °F
  • Product Type
    Pillow Block Roller Bearing Units
  • Radial Dynamic Load Capacity
    71940 lbf
  • Radial Static Load Capacity
    94640 lbf
  • Replacement Bearing
    01E B 400 EX
  • Seal Type
    Triple Lip Contact
  • Series
    01E
  • Type Of Bearing
    Split Cylindrical Roller
  • UPC_NO
    7316577439345

Overview

Mfr description
01EBCP400EX PIL BLK
  • Suitable for most medium-duty applications and a wide range of speeds, up to 12,600”/320,000 mm dn under the right conditions
  • Standard cast iron pillow block bases normally have longitudinal bolt slots
  • Cast steel or other special bases usually have drilled holes
  • Cooper split

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought