Specifications
Dimensions
- Port 1 Size/Type1/4 NPTF
- Port 2 Size/Type1/4 NPTF
- Port 3 Size/Type1/4 NPTF (Exhaust)
Details
- Flow Coefficient Cv Flow Factor Kv1 Cv
- Flow Direction4-Way
- Number Of PilotsSingle Pilot
- Number Of Ports3
- Operating MediumAir
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)