Motion
U37R 3/8X3/8 NKW BE

LOVEJOY INC
U37R 3/8X3/8 NKW BE

68514413084 One Piece Shaft-to-Shaft Coupling - 37 Cplg Size, 0.8600 in OD, 2.0600 in OAL, Steel
Mi Item #00773204
MFR #U37R 3/8X3/8 NKW BE
Price$731.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
U37R 3/8X3/8 NKW BE

68514413084 One Piece Shaft-to-Shaft Coupling - 37 Cplg Size, 0.8600 in OD, 2.0600 in OAL, Steel
Mi Item #00773204
MFR #U37R 3/8X3/8 NKW BE

Mfr description
U37R-CP-3/8X3/8-NKW BE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$731.48/each

Specifications

Dimensions

  • Coupling Size Code
    37
  • Hub Outside Diameter
    0.8600 in
  • Length Through Bore
    0.5200 in
  • Max Angular Misalignment
    4.5 °
  • Max Parallel Misalignment
    0.014 in
  • Maximum Bore Diameter
    0.3750 in
  • Min Bore Diameter
    0.2500 in
  • Overall Length
    2.0600 in
  • Weight
    0.27 lbs

Details

  • Bore Type
    Finished w/ No Keyway
  • Horsepower @ 100 RPM
    0.06 hp
  • Hub Flange Material
    Steel
  • Manufacturer Product Page
  • Max Rpm
    30000 rpm
  • Spring Coupling Type
    One Piece Shaft-to-Shaft
  • Spring Material
    Steel
  • UPC_NO
    685144130846
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)