Motion
CSV-107
Mechanical Air Control Valve - Push Button Operated, +70 psi MIN Pressure, +100 psi MAX Pressure
Mi Item #00773241
MFR #CSV-107
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mechanical Air Control Valve - Push Button Operated, +70 psi MIN Pressure, +100 psi MAX Pressure
Mi Item #00773241
MFR #CSV-107

Mfr description
CSV-107 CONTROL UNIT
  • Designed to actuate three- or four-way air piloted, spring return power valves or directly power smaller single-acting cylinders
  • Signal can only be initiated by concurrent actuation from two remote inputs
  • Releasing one or both buttons immediately stops the signal and the unit cannot recycle until both signals are again simultaneously actuated
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Details

  • Action
    Single
  • Actuator Type
    Push Button
  • Body Material
    Aluminum
  • Flow Coefficient Cv Flow Factor Kv
    0.11 Cv
  • Flow Direction
    4-Way
  • Maximum Operating Pressure
    +100 psi
  • Minimum Operating Pressure
    +70 psi
  • Operating Medium
    Air
  • Operating Pressure Range
    +70 to +100 psi
  • Port Connection Type
    Push To Connect
  • Port Gender
    Female
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)