Motion
6279
Rigid Extension - Thread Size: 0.1250 in
Mi Item #00773274
MFR #6279
Price$253.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Rigid Extension - Thread Size: 0.1250 in
Mi Item #00773274
MFR #6279

Mfr description
6279 EXTENSION ADAPTER
  • Coupler is mounted at 15° angle
  • Includes hydraulic coupler (6304-B), locking sleeve and extension
  • Overall length: 21"
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$253.07/each

Specifications

Dimensions

  • Length
    21 in
  • Thread Size
    0.1250 in
  • Weight
    1.00 lbs

Details

  • Features & Benefits
    • Coupler is mounted at 15° angle • Includes hydraulic coupler (6304-B), locking sleeve and extension • Overall length: 21"
  • Manufacturer Upc Number
    098468105788
  • Product Type
    Grease Gun Accessories
  • UPC_NO
    098468105788
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)