Motion
AL075 3/8 NKW

LOVEJOY INC
AL075 3/8 NKW

68514410632 Jaw Coupling Hub - Cplg Size: AL075, Straight Jaw, 0.375 in Bore, Finished w/ No Keyway, Aluminum
MI ITEM #00773353
MFR #AL075 3/8 NKW
Your Price$23.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
AL075 3/8 NKW

68514410632 Jaw Coupling Hub - Cplg Size: AL075, Straight Jaw, 0.375 in Bore, Finished w/ No Keyway, Aluminum
MI ITEM #00773353
MFR #AL075 3/8 NKW

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$23.75/each(List $24.80)

Overview

Mfr description
AL075-HUB-3/8-NKW

Specifications

  • Coupling Size Code
    AL075
  • Bore Type
    Finished w/ No Keyway
  • Bore Diameter
    0.3750 in
  • Jaw Type
    Straight
  • Hub Material
    Aluminum
  • Outside Diameter
    1.7500 in
  • Length Through Bore
    0.8100 in
  • Coupling Overall Length
    2.1200 in
  • Hub End Diameter
    1.53 in
  • Torque Capacity
    227 in
  • Screw Clamp Type
    Set Screw
  • Series
    AL
  • Manufacturer Product Page
  • Instructional Video
  • Manufacturer Catalog
  • UPC_NO
    685144106322
  • Weight
    0.16 lbs
  • Product Type
    Jaw Coupling Hubs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text