Motion
01BCP407EXAT
Pillow Block Roller Bearing - 4-7/16 in Bore Dia., Cast Iron Material, Heavy Duty
MI ITEM #00773373
MFR #01BCP407EXAT
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pillow Block Roller Bearing - 4-7/16 in Bore Dia., Cast Iron Material, Heavy Duty
MI ITEM #00773373
MFR #01BCP407EXAT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Base To Bore Centerline
    5.6250 in
  • Base Width
    6-3/4 in
  • Bolt Center To Center Length
    15.7500 to 16.6875in Max.
  • Bore Diameter  
    4-7/16 in
  • Overall Height  
    12.3750 in
  • Overall Length  
    18.7500 in
  • Overall Width
    6.7500 in

Details

  • Bore Type
    Straight
  • Duty Type
    Heavy Duty
  • Finish Coating
    Uncoated
  • Housing Construction
    Split
  • Housing Material
    Cast Iron
  • Locking Device
    Clamp Collar
  • Locking Type
    Clamp Collar
  • Lubrication Type
    Grease
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Operating Temperature Range
    -4 to +212 °F
  • Product Type
    Pillow Block Roller Bearing Units
  • Replacement Bearing
    01 B 407 EX
  • Seal Type
    Triple Lip Contact
  • Series
    01
  • Type Of Bearing
    Split Cylindrical Roller

Overview

Mfr description
01BCP407EX PIL BLK

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought