Motion
01BCP407EX GM C3

COOPER BEARINGS (SKF)
01BCP407EX GM C3

Pillow Block Roller Bearing - 4-7/16 in Bore Dia., Cast Iron Material, Heavy Duty, Expansion Bearing (Floating)
MI ITEM #00773388
MFR #01BCP407EX GM C3
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

COOPER BEARINGS (SKF)
01BCP407EX GM C3

Pillow Block Roller Bearing - 4-7/16 in Bore Dia., Cast Iron Material, Heavy Duty, Expansion Bearing (Floating)
MI ITEM #00773388
MFR #01BCP407EX GM C3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
01BCP407EX GM C3 PILLOW BLOCK

Specifications

  • Bore Diameter
  • Bolt Center To Center Length
    15.7500 to 16.6875 in
  • Bore Type
    Straight
  • Base To Bore Centerline
    5.6250 in
  • Overall Length
  • Locking Device
    Clamp Collar
  • Housing Material
    Cast Iron
  • Housing Construction
    Split
  • Type Of Bearing
    Split Cylindrical Roller
  • Overall Height
  • Duty Type
    Heavy Duty
  • Base Width
    6.7500 in
  • Expansion Type
    Expansion Bearing (Floating)
  • Finish Coating
    Uncoated
  • Seal Type
    Triple Lip Labyrinth
  • Radial Dynamic Load Capacity
    67000 lbf
  • Radial Static Load Capacity
    91600 lbf
  • Operating Temperature Range
    -4 to 212 °F
  • Bolt Size
    0.7500 in
  • Series
    01
  • Replacement Bearing
    01BC407EXGMC3
  • Weight
    105 lbs
  • Cage Material
    Gun Metal Brass
  • Max Rpm
    1970 rpm
  • Locking Type
    Clamp Collar
  • Number Of Mounting Holes
    4
  • Mounting Type
    4-Bolt Base
  • Product Type
    Pillow Block Roller Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought