Motion
AL099 1/2 NKW

LOVEJOY INC
AL099 1/2 NKW

68514417880 Jaw Coupling Hub - Cplg Size: 099, Straight Jaw, 0.5000 in Bore, Finished w/ Keyway & 1 SS, Aluminum
MI ITEM #00773391
MFR #AL099 1/2 NKW
Your Price$58.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
AL099 1/2 NKW

68514417880 Jaw Coupling Hub - Cplg Size: 099, Straight Jaw, 0.5000 in Bore, Finished w/ Keyway & 1 SS, Aluminum
MI ITEM #00773391
MFR #AL099 1/2 NKW

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$58.98/each(List $74.06)

Overview

Mfr description
AL099-HUB-1/2-NKW

Specifications

  • Coupling Size Code
    099
  • Bore Type
    Finished w/ Keyway & SS
  • Bore Diameter
    0.5000 in
  • Jaw Type
    Straight
  • Hub Material
    Aluminum
  • Outside Diameter
    2.5300 in
  • Length Through Bore
    1.0300 in
  • Hub End Diameter
    2.0600 in
  • Max Rpm
    7000 rpm
  • Screw Clamp Type
    Set Screw
  • Keyway Size
    No Keyway
  • Series
    AL
  • Manufacturer Product Page
  • Manufacturer Upc Number
    685144178801
  • UPC_NO
    685144178800
  • Weight
    0.39 lbs
  • Product Type
    Jaw Coupling Hubs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text