Motion
01BC4P408EXAT
Pillow Block Roller Bearing - 4-1/2 in Bore Dia., Cast Iron Material, Heavy Duty
MI ITEM #00773432
MFR #01BC4P408EXAT
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pillow Block Roller Bearing - 4-1/2 in Bore Dia., Cast Iron Material, Heavy Duty
MI ITEM #00773432
MFR #01BC4P408EXAT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
01BCP408EX PIL BLK

Specifications

  • Bore Diameter
  • Bolt Center To Center Length
    15.7500 to 16.6875in Max.
  • Bore Type
    Straight
  • Base To Bore Centerline
    5.6250 in
  • Overall Length
  • Locking Device
    Clamp Collar
  • Housing Material
    Cast Iron
  • Housing Construction
    Split
  • Type Of Bearing
    Split Cylindrical Roller
  • Overall Height
  • Duty Type
    Heavy Duty
  • Base Width
    6-3/4 in
  • Finish Coating
    Uncoated
  • Overall Width
    6.7500 in
  • Seal Type
    Triple Lip Contact
  • Lubrication Type
    Grease
  • Operating Temperature Range
    -4 to +212 °F
  • Series
    01
  • Replacement Bearing
    01 B 408 EX
  • Locking Type
    Clamp Collar
  • Number Of Mounting Holes
    4
  • Mounting Type
    4-Bolt Base
  • Product Type
    Pillow Block Roller Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text