Motion
AL075 X 13/16 STD 3/16 X 3/32 KW HUB

LOVEJOY INC
AL075 X 13/16 STD 3/16 X 3/32 KW HUB

Jaw Coupling Hub - Cplg Size: AL075, Straight Jaw, 0.8125 in Bore, Finished w/ Keyway & SS, Aluminum Material
MI ITEM #00773524
MFR #AL075 X 13/16 STD 3/16 X 3/32 KW HUB
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
AL075 X 13/16 STD 3/16 X 3/32 KW HUB

Jaw Coupling Hub - Cplg Size: AL075, Straight Jaw, 0.8125 in Bore, Finished w/ Keyway & SS, Aluminum Material
MI ITEM #00773524
MFR #AL075 X 13/16 STD 3/16 X 3/32 KW HUB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
AL-075 X 13/16 STD 3/16 X 3/32 KW HUB

Specifications

  • Coupling Size Code
    AL075
  • Bore Type
    Finished w/ Keyway & SS
  • Bore Diameter
    0.8125 in
  • Jaw Type
    Straight
  • Hub Material
    Aluminum
  • Outside Diameter
    1.7500 in
  • Length Through Bore
    0.8100 in
  • Coupling Overall Length
    2.1200 in
  • Hub End Diameter
    1.53 in
  • Torque Capacity
    227 in
  • Screw Clamp Type
    Set Screw
  • Series
    AL
  • UPC_NO
    685144106414
  • Weight
    0.16 lbs
  • Product Type
    Jaw Coupling Hubs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text