Motion
SCTE09X 2

BROWNING
SCTE09X 2

1275502 Screw Conveyor Part - SCTE, 9 in Screw Dia., 14.0000 in Length
Mi Item #00773581
MFR #SCTE09X 2
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
SCTE09X 2

1275502 Screw Conveyor Part - SCTE, 9 in Screw Dia., 14.0000 in Length
Mi Item #00773581
MFR #SCTE09X 2

Mfr description
SCTE09X2 TROUGH END
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bolt Center To Center Length
    9.3750 in
  • Coupling Diameter
    2.0000 in
  • Manufacturer Reducer Size
    107
  • Overall Length
    14.0000 in
  • Overall Width
    13.7500 in
  • Screw Diameter
    9 in
  • Weight
    17.94 lbs

Details

  • CAD Drawing
  • Manufacturer Catalog
  • Manufacturer Upc Number
    662289126750
  • Material
    Formed Hot Roll Plate Steel
  • Part Type
    Trough End
  • Series
    SCTE
  • Type Of Bearing
    Ball & Roller Bearing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)