Motion
AL099 1 1/16 1/4X1/8KW

LOVEJOY INC
AL099 1 1/16 1/4X1/8KW

Jaw Coupling Hub - Straight Jaw, 1.0625 in Bore
MI ITEM #00773608
MFR #AL099 1 1/16 1/4X1/8KW
Price$74.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
AL099 1 1/16 1/4X1/8KW

Jaw Coupling Hub - Straight Jaw, 1.0625 in Bore
MI ITEM #00773608
MFR #AL099 1 1/16 1/4X1/8KW

Mfr description
AL099-HUB-1-1/16-1/4X1/8KW
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$74.06/each

Specifications

Dimensions

  • Angular Misalignment
    1 °
  • Bore Diameter
    1.0625 in
  • Bore Length
    1.0600 in
  • Coupling Diameter
    2.5400 in | 64.50 mm
  • Coupling Overall Length
    2.8400 in, 72.09 mm
  • Coupling Size
    AL099
  • Coupling Size Code
    AL099
  • Hub Length
    1.0300 in
  • Keyway Size
    0.2500 x 0.1250 in
  • Length Through Bore
    1.0300 in
  • Outside Diameter
    2.5300 in
  • Weight
    1 lbs

Details

  • Bore Type
    Finished Bore
  • Hub Material
    Aluminum
  • Hub Style
    Finished Bore
  • Hub Type
    L-Type
  • Jaw Type
    Straight
  • Max Rpm
    7000 rpm
  • Product Type
    Jaw Coupling Hubs
  • Series
    AL
  • Torque Capacity
    318, 35.9 N-m
  • Torque Rating (in-lb)
    318 in-lbs
  • Transmissible Torque
    318 in-lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)