Specifications
Dimensions
- Bolt Center To Center Length12.2500 in
- Coupling Diameter2.4375 in
- Manufacturer Reducer Size107
- Overall Length20.1250 in
- Overall Width19.2500 in
- Screw Diameter12 in
- Weight33.50 lbs
Details
- CAD Drawing
- Manufacturer Catalog
- Manufacturer Upc Number662289166794
- MaterialFormed Hot Roll Plate Steel
- Part TypeTrough End
- SeriesSCTE
- Type Of BearingBall & Roller Bearing
Overview
Mfr description
SCTE12X2-7/16 TROUGH END