Motion
675
Retaining Compound - Green, 250 ml, Bottle
MI ITEM #00773678
MFR #675
List Price$344.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Retaining Compound - Green, 250 ml, Bottle
MI ITEM #00773678
MFR #675

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$344.56/each for your price

Overview

Mfr description
135533 67541 250ML RC 75
  • A general-purpose adhesive used primarily for joining cylindrical assemblies of all types
  • Low viscosity, self-hardening adhesive cures when confined between ferrous or copper alloy metals
  • On other metals or thermoset plastics, use of Locquic Primer T or N is required
  • Temperature range: 65°F to 300°F

Specifications

  • Color
    Green
  • Package Size
    250 ml
  • Package Type
    Bottle
  • Product Form
    Liquid
  • Cure Time
    24 hr
  • Gap Fill
    0.005 in
  • Operating Temperature Range
    -65 to +300 °F
  • Type
    High Strength, Slow Fixturing

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought