Motion
43379
Grease Fitting Adapter, Head Angle: Straight, Adapter Male Thread Size: 1/2-27", 1/4"
Mi Item #00773900
MFR #43379
Price$31.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Grease Fitting Adapter, Head Angle: Straight, Adapter Male Thread Size: 1/2-27", 1/4"
Mi Item #00773900
MFR #43379

Mfr description
43379 MALE/MALE ADAPTER
  • Used to adapt a threaded fitting to a different size opening thread
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$31.84/each

Specifications

Dimensions

  • Weight
    0.10 lbs

Details

  • Manufacturer Upc Number
    098468117194
  • Type
    Straight Adapter
  • UPC_NO
    098468117194
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)