Motion
AL100 15/16 1/4X1/8KW

LOVEJOY INC
AL100 15/16 1/4X1/8KW

68514417923 Jaw Coupling Hub - Cplg Size: AL100, Straight Jaw, 0.9375 in Bore, Finished w/ Keyway, Aluminum
MI ITEM #00773949
MFR #AL100 15/16 1/4X1/8KW
List Price$116.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
AL100 15/16 1/4X1/8KW

68514417923 Jaw Coupling Hub - Cplg Size: AL100, Straight Jaw, 0.9375 in Bore, Finished w/ Keyway, Aluminum
MI ITEM #00773949
MFR #AL100 15/16 1/4X1/8KW

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$116.35/each for your price

Overview

Mfr description
AL100-HUB-15/16-1/4X1/8KW

Specifications

  • Coupling Size Code
    AL100
  • Bore Type
    Finished w/ Keyway & SS
  • Bore Diameter
    0.9375 in
  • Jaw Type
    Straight
  • Hub Material
    Aluminum
  • Outside Diameter
    2.5300 in
  • Length Through Bore
    1.3700 in
  • Coupling Overall Length
    3.5000 in
  • Hub End Diameter
    2.41 in
  • Torque Capacity
    1134 in
  • Screw Clamp Type
    Set Screw
  • Series
    AL
  • Manufacturer Product Page
  • Instructional Video
  • Manufacturer Catalog
  • UPC_NO
    685144179234
  • Weight
    0.56 lbs
  • Product Type
    Jaw Coupling Hubs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text