Motion
44734
Grease Fitting Adapter - Head Angle: Straight
Mi Item #00773953
MFR #44734
Price$31.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Grease Fitting Adapter - Head Angle: Straight
Mi Item #00773953
MFR #44734

Mfr description
44734 MALE ADAPTER
  • Used to adapt a threaded fitting to a different size opening thread
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$31.78/each

Specifications

Dimensions

  • Adapter Male Thread Size
    1/2-27 in, 3/8 in
  • Fitting Thread Size
    3/8 in
  • Male Thread Size
    3/8 in
  • Thread Size
    3/8 in
  • Weight
    0.10 lbs

Details

  • Adapter Male Thread Type
    NPTF
  • Ball Check
    With Ball Check
  • Features & Benefits
    • Used to adapt a threaded fitting to a different size opening thread
  • Fitting Thread Type
    NPTF
  • Male Thread Type
    NPTF
  • Manufacturer Upc Number
    098468117347
  • Thread Type
    NPTF
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)