Motion
00516
Galvanizing Coating - 14 oz, Aerosol Can
Mi Item #00774084
MFR #00516
Price$36.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Galvanizing Coating - 14 oz, Aerosol Can
Mi Item #00774084
MFR #00516

Mfr description
00516 (C00516) COLD GALVANIZE
  • Flexible coating will not yellow, chalk, crack, or peel
  • Inhibits rust on steel under aggressive conditions
  • Commonly used as a flash rust preventive on welded areas
In StockIn stock
Shipping
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$36.45/each

Specifications

Dimensions

  • Container Size
    14 oz
  • Net Weight
    14 oz
  • Specific Gravity
    1.76
  • VOC Content
    265g/L

Details

  • Chemical Compound
    Zinc
  • Color
    Gray
  • Composition
    Zinc
  • Container Type
    Aerosol Can
  • Dry-to-Touch Time
    5 min
  • Drying Time
    5 min.
  • Finish
    Metallic
  • Flash Point
    Less Than 73.4 °F
  • Indoor Life Expectancy
    Long
  • Lubricant Film
    Dry
  • Manufacturer Upc Number
    078827005164
  • Maximum Temperature
    +212 °F
  • Min Operating Temperature
    -40 °F
  • NSF Rating
    Not Rated
  • Outdoor Life Expectancy
    Long
  • Removability
    Permanent
  • Standards Met
    ASTM A-780-93A, MIL-P-21035 Amendment 1
  • UPC_NO
    078827005164
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)