Alemite Tools & Equipment 51942
Alemite Tools & Equipment
51942
Grease Fitting Adapter - Head Angle: Straight
MI ITEM #00774102
MFR #51942
List Price
$3.90
/each
List Price
$3.90
/each
Grease Fitting Adapter - Head Angle: Straight
MI ITEM #00774102
MFR #51942
Alemite Tools & Equipment 51942
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Grease Fitting Adapter - Head Angle: Straight
MI ITEM #00774102
MFR #51942

Availability:
In stock
List Price
$3.90
/each
List Price
$3.90
/each
Shipping
Shipping

Overview

Mfr Description
51942 ADAPTOR
  • Elbow bodies change the angle of a fitting to be attached to a bearing

Specifications

Adapter Female Thread Size
1/8 in, 1/8 in
Adapter Female Thread Type
NPTF, NPTF
Adapter Male Thread Size
1/4-28 in, 1/4-28 in
Adapter Male Thread Type
Taper, Taper
Head Angle
Straight, Straight
Manufacturer Upc Number
098468105580
Weight
5.60 lbs
Product Type
Grease Fitting Adapters

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data