1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
LOVEJOY INC
AL100 1 5/16 5/16X5/32KW
Jaw Coupling Hub - Straight Jaw, 1.3125 in Bore
MI ITEM #
00774111
MFR #
AL100 1 5/16 5/16X5/32KW
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Mechanical Power Transmission
Shaft Couplings
Jaw and Wrap Type Couplings
LOVEJOY INC AL100 1 5/16 5/16X5/32KW
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
LOVEJOY INC
AL100 1 5/16 5/16X5/32KW
Jaw Coupling Hub - Straight Jaw, 1.3125 in Bore
MI ITEM #
00774111
MFR #
AL100 1 5/16 5/16X5/32KW
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
AL100-HUB-1-5/16-5/16X5/32KW
Specifications
Bore Diameter
1.3125 in
Jaw Type
Straight
Outside Diameter
2.5300 in
Series
AL
Product Type
Jaw Coupling Hubs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data