Motion
AL099 24MMH7 8X3.3MMKW

LOVEJOY INC
AL099 24MMH7 8X3.3MMKW

68514458626 Jaw Coupling Hub - Cplg Size: AL099, Straight Jaw, 24 mm Bore, Finished w/ Keyway, Aluminum
MI ITEM #00774157
MFR #AL099 24MMH7 8X3.3MMKW
Your Price$64.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
AL099 24MMH7 8X3.3MMKW

68514458626 Jaw Coupling Hub - Cplg Size: AL099, Straight Jaw, 24 mm Bore, Finished w/ Keyway, Aluminum
MI ITEM #00774157
MFR #AL099 24MMH7 8X3.3MMKW

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$64.40/each(List $74.06)

Overview

Mfr description
AL099-HUB-24MMH7-8X3.3MMKW

Specifications

  • Coupling Size Code
    AL099
  • Bore Type
    Finished w/ Keyway & SS
  • Bore Diameter
    24 mm
  • Jaw Type
    Straight
  • Hub Material
    Aluminum
  • Outside Diameter
    2.5300 in
  • Length Through Bore
    1.0300 in
  • Coupling Overall Length
    2.8100 in
  • Hub End Diameter
    2.06 in
  • Torque Capacity
    792 in
  • Screw Clamp Type
    Set Screw
  • Series
    AL
  • Manufacturer Product Page
  • Instructional Video
  • Manufacturer Catalog
  • UPC_NO
    685144586261
  • Weight
    0.39 lbs
  • Product Type
    Jaw Coupling Hubs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought