Motion
305859
Grease Fitting Adapter - Head Angle: Straight
MI ITEM #00774159
MFR #305859
Price$13.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Grease Fitting Adapter - Head Angle: Straight
MI ITEM #00774159
MFR #305859

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$13.94/each

Specifications

Dimensions

  • Adapter Female Thread Size
    1/8 in
  • Adapter Male Thread Size
    7/16-27 in
  • Female Thread Size
    1/8 in
  • Fitting Thread Size
    7/16 in
  • Male Thread Size
    7/16-27 in
  • Thread Size
    7/16 in
  • Weight
    0.10 lbs

Details

  • Adapter Female Thread Type
    NPTF
  • Adapter Male Thread Type
    UNS-2A
  • Ball Check
    With Ball Check
  • Features & Benefits
    • Used to adapt a threaded fitting to a different size opening thread
  • Female Thread Type
    NPTF
  • Fitting Thread Type
    UNS
  • Male Thread Type
    UNS
  • Manufacturer Upc Number
    098468120651
  • Thread Type
    UNS-2A

Overview

Mfr description
305859 ADAPTER 1/8NPTF X 7/16-2
  • Used to adapt a threaded fitting to a different size opening thread

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought