Specifications
Dimensions
- Manufacturer Reducer Size507SMTPB
- Ratio15:1 or 25:1
- Weight17.92 lbs
Details
- CAD Drawing
- Manufacturer Catalog
- Manufacturer Catalog Number507FKPB
- Manufacturer Product Page
- Manufacturer Upc Number662460583686
- Product TypesFan Kit
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)